Torque wrench type 83 3/8″ 16-80 Nm 010300

Article no.: 3108562
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 3/8
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 80 Nm
Square drive 3/8 in
Type of product Torque Wrench

Identification & Classification

Article number 3108562
EAN / GTIN 0701936218995
Manufacturer number 3108562
L-Number L60160 6072
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • Controlled tightening and verification of tightening values
  • For use in almost all industrial manufacturing areas
  • Working ranges from 0.8 - 200 N · m / 7 lbf · in - 160 lbf · ft are covered
  • Features:
  • Dial-indicating torque wrench with dual scale and slave pointer
  • 1/4″ , 3/8″ , or 1/2″ double square drive with ball lock for controlled clockwise and anticlockwise tightening
  • Versatile usage. Use for Maintenance, Repair, Assembly and Quality Control
  • For controlled screw tightening and torque measurements
  • Display accuracy: +/- 4 % tolerance of the indicated value
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • With dual scale in N·m and lbf·in or lbf·ft double-tinted clearly readable face
  • 5 % overload of the maximum value
  • Housing made of light, robust special aluminium construction - painted silver-grey
  • Black, non-slip rubber handgrips
  • Model No. ADS 4 to No. ADS 40: EPA (Electrostatic Protected Area) compliant, for use in electrostatically sensitive applications
  • Test certificate acc. to DIN EN ISO 6789
  • Scope of delivery:
  • Watch torque wrench
  • Battery (only models with option: Signal)
  • Delivery in a robust, black plastic box (No. ADS 4 to BDS 80), otherwise in sturdy cardboard packaging (No. BDS 100 to EDS)

Feature:

  • Application range:
    • Manufacturing
    • Quality control
    • Maintenance
  • Drive square [inch]: 3/8″
  • Drive type/drive: Double square ratchet
  • Material: Aluminium enclosure, tubular steel handle bar
  • Measuring accuracy Torque: +/- 4% tolerance from displayed value
  • Precision: +/- 4 %
  • Scale division [lbf ft]: 1 lbf ft
  • Scale division [Nm]: 2 Nm
  • Scale type: Dual
  • square drive [metric]: 10 mm
  • Target groups:
    • Automotive
    • Electronics
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Mechanical Engineering
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 12 lbf ft - 60 lbf ft
  • Torque range (min./max.) [Nm]: 16 Nm - 80 Nm
  • Total height [mm]: 86 mm
  • Total length [mm]: 435 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart