SDN D250-1723-50-CALN13 Full Slot Adjustable Slotting Cutters with Cartridges Carrying T490 LNHT 1306PNTR/L Inserts

Article no.: 3106872
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITANG T490 LINE
Type of product Side milling cutter

Identification & Classification

Article number 3106872
EAN / GTIN 7291075327182
Manufacturer number 3106872
L-Number L23980 3025

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 86 mm, Cutting Diameter (DC) 251 mm, Cutting Item Count (CICT) 16, Cutting Width Maximum (CWX) 23 mm, Cutting Width Minimum (CWN) 17.5 mm, Flute Count (NOF) 16, Hub Diameter (DHUB) 70 mm, Overall Length (OAL) 26 mm, Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 86 mm
  • Cutting Diameter (DC) 251 mm
  • Cutting Item Count (CICT) 16
  • Cutting Width Maximum (CWX) 23 mm
  • Cutting Width Minimum (CWN) 17.5 mm
  • Flute Count (NOF) 16
  • Hub Diameter (DHUB) 70 mm
  • Master Insert Identification (MIID) T490 LNHT 1306PNTR
  • Overall Length (OAL) 26 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 8

Downloads & documents

Suitable products

From the same series "HELITANG T490 LINE" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart