S890 SSB D125-20-40-R13 Half Side / Face Disk Milling Cutters Carrying HELIDO S890 SNMU 1305 Inserts

Article no.: 3106272
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO 890 LINE
Type of product Side milling cutter

Identification & Classification

Article number 3106272
EAN / GTIN 7291075314816
Manufacturer number 3106272
L-Number L23980 539

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 33 mm, Cutting Diameter (DC) 125 mm, Cutting Item Count (CICT) 14, Depth of Cut Maximum (APMX) 9 mm, Hub Diameter (DHUB) 56 mm, Overall Length (OAL) 24 mm, Peripheral Effective Cutting Edge Count (ZEFP) 14

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 33 mm
  • Cutting Diameter (DC) 125 mm
  • Cutting Item Count (CICT) 14
  • Depth of Cut Maximum (APMX) 9 mm
  • Hub Diameter (DHUB) 56 mm
  • Master Insert Identification (MIID) S890 SNMU 1305PNR
  • Overall Length (OAL) 24 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 14
  • Usable Length (LU) 20 mm

Downloads & documents

Suitable products

From the same series "HELIDO 890 LINE" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart