ETS D050-07-W20-LN08 Grooving and Slitting Cutters

Article no.: 3106149
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MINI-TANGSLOT
Type of product Side milling cutter

Identification & Classification

Article number 3106149
EAN / GTIN 7291075219227
Manufacturer number 3106149
L-Number L23980 391

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 20 mm, Cutting Diameter (DC) 50 mm, Cutting Item Count (CICT) 8, Flute Count (NOF) 8, Overall Length (OAL) 110 mm, Peripheral Effective Cutting Edge Count (ZEFP) 4

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Cutting Diameter (DC) 50 mm
  • Cutting Item Count (CICT) 8
  • Flute Count (NOF) 8
  • Functional Length (LF) 85 mm
  • Master Insert Identification (MIID) LNET 084004-TN-N
  • Overall Length (OAL) 110 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 4
  • Shank Type Weldon

Downloads & documents

Suitable products

From the same series "MINI-TANGSLOT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart