SDN D3.00-.187-08-LN08 Disk Type Grooving and Slitting Cutters

Article no.: 3105578
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3105578
EAN / GTIN 7291075264913
Manufacturer number 3105578
L-Number L23980 1659

Description

Description:

Slotters ,Cutting Depth Maximum (CDX) 0.7″ ,Cutting Diameter (DC) 3″ ,Cutting Item Count (CICT) 10 ,Cutting Width Maximum (CWX) 0.207″ ,Cutting Width Minimum (CWN) 0.187″ ,Flute Count (NOF) 10 ,Hub Diameter (DHUB) 1-1/2″ ,Hub Thickness (THUB) 0.312″ ,Overall Length (OAL) 0.312″ ,Peripheral Effective Cutting Edge Count (ZEFP) 5

Feature:

  • Connection Code Machine Side (CCMS): Disk type
  • Cutting Depth Maximum (CDX): 0.7″
  • Cutting Diameter (DC): 3″
  • Cutting Item Count (CICT): 10
  • Cutting Width Maximum (CWX): 0.207″
  • Cutting Width Minimum (CWN): 0.187″
  • Flute Count (NOF): 10
  • Hub Diameter (DHUB): 1-1/2″
  • Hub Thickness (THUB): 0.312″
  • Master Insert Identification (MIID): LNET 083004-TN-N
  • Overall Length (OAL): 0.312″
  • Peripheral Effective Cutting Edge Count (ZEFP): 5

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart