SDN D125-1014-40-CALN12 Full Slot Disk Type Slotting Cutters with Cartridges Carrying LNET 12 Tangentially Mounted Inserts

Article no.: 3103983
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGSLOT
Type of product Side milling cutter

Identification & Classification

Article number 3103983
EAN / GTIN 7291075182590
Manufacturer number 3103983
L-Number L23980 2181

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 32 mm, Cutting Diameter (DC) 125 mm, Cutting Item Count (CICT) 8, Cutting Width Maximum (CWX) 14.6 mm, Cutting Width Minimum (CWN) 10.5 mm, Flute Count (NOF) 8, Hub Diameter (DHUB) 55 mm, Overall Length (OAL) 18 mm, Peripheral Effective Cutting Edge Count (ZEFP) 4

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 32 mm
  • Cutting Diameter (DC) 125 mm
  • Cutting Item Count (CICT) 8
  • Cutting Width Maximum (CWX) 14.6 mm
  • Cutting Width Minimum (CWN) 10.5 mm
  • Flute Count (NOF) 8
  • Hub Diameter (DHUB) 55 mm
  • Master Insert Identification (MIID) LNET 127708-TN
  • Overall Length (OAL) 18 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 4

Downloads & documents

Suitable products

From the same series "TANGSLOT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart