F45WG D4.0-14-1.5-FX-R08 45° Face Mills Carrying Octagonal ONHU/MU 0806. Inserts with 16 Cutting Edges

Article no.: 3103875
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 16MILL
Type of product End / face mill

Identification & Classification

Article number 3103875
EAN / GTIN 7291075193404
Manufacturer number 3103875
L-Number L23980 3154

Description

Description:

  • Indexable Face Mills
  • Connection Diameter Machine Side (DCONMS): 1-1/2″
  • Cutting Diameter (DC/DCX): 4.47″
  • Cutting Item Count (CICT): 14
  • Hub Diameter (DHUB): 3.27″
  • Overall Length (OAL): 2″

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS): 1-1/2″
  • Cutting Diameter (DC): 4″
  • Cutting Diameter (DC/DCX): 4.47″
  • Cutting Diameter Maximum (DCX): 4.47″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 14
  • Depth of Cut Maximum (APMX): 0.22″
  • Hub Diameter (DHUB): 3.27″
  • Master Insert Identification (MIID): ONHU 080608-TN
  • Overall Length (OAL): 2″
  • Tool Cutting Edge Angle (KAPR): 44.3 Degrees

Downloads & documents

Suitable products

From the same series "16MILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart