HCE D16-A-L130-C16 Multifunction Endmills that Can Carry Several Insert Geometries

Article no.: 3103588
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series BALLPLUS
Type of product End / face mill

Identification & Classification

Article number 3103588
EAN / GTIN 7291075126280
Manufacturer number 3103588
L-Number L23980 2463

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC/DCX) 16 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 10.3 mm, Flute Count (NOF) 2, Overall Length (OAL) 130 mm, Shank Type Round, Shank Type Round

Feature:

  • Body Diameter (BD) 14.9 mm
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Cutting Diameter (DC) 16 mm
  • Cutting Diameter (DC/DCX) 16 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 10.3 mm
  • Flute Count (NOF) 2
  • Front Type A
  • Head Length (LH) 36 mm
  • Master Insert Identification (MIID) HCC D160-R0.5-QF
  • Overall Length (OAL) 130 mm
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 90 Degrees
  • Torque (TQ) 7.8 Nxm

Downloads & documents

Suitable products

From the same series "BALLPLUS" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart