ETS D32-14-W32-10 T-Slot Endmills

Article no.: 3100521
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARMILL
Type of product Side milling cutter

Identification & Classification

Article number 3100521
EAN / GTIN 7291075053746
Manufacturer number 3100521
L-Number L23980 54

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Depth Maximum (CDX) 7.2 mm, Cutting Diameter (DC) 31.7 mm, Cutting Item Count (CICT) 2, Flute Count (NOF) 2, Overall Length (OAL) 120 mm, Peripheral Effective Cutting Edge Count (ZEFP) 1

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Depth Maximum (CDX) 7.2 mm
  • Cutting Diameter (DC) 31.7 mm
  • Cutting Item Count (CICT) 2
  • Flute Count (NOF) 2
  • Functional Length (LF) 84 mm
  • Master Insert Identification (MIID) XPMT 100408-HQ
  • Overall Length (OAL) 120 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 1
  • Shank Type Weldon
  • Usable Length (LU) 40 mm

Downloads & documents

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart