Dead-blow mallets with aluminium heads, exchangeable, handle made of USA hickory wood, FSC approved Cushioning the recoil by weights in the mallet body - allows full and precise strike - for careful blows during assembly works

Article no.: 306.40 Al
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 306.40 Al
EAN / GTIN 7610733266920
Manufacturer number PB 306.40 Al

Description

Description:

  • Aluminum soft-faced deadblow mallet, recoilless
  • for recoilless blows during assembly work, sheet metal working, panel beating etc.
  • Aluminium faces, easy and quick to replace, keeps budget under control and protects the environment
  • handle made of FSC® certified hickory wood, non-slip, robust and durable
  • handle securely fastened in tube with special wedge and heavy dowel pin, but easily replaceable
  • recoil damping due to weights in the hammer head, for firm, accurate blows without recoil
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Assignment of handle to hammer size: 6
  • Diameter: 40 mm
  • Full length hammer: 380 mm
  • Hammer head length: 121 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart