Plastic impact insert Ø 40 mm

Article no.: 30404021
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 30404021
EAN / GTIN 4021176021145
Manufacturer number 30404021
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The impact insert made of plastic with a hardness of Shore 75D has a special strength and is designed for universal use. The plastic impact inserts are used, among other things, in tool and machine engineering. The impact inserts are available in sizes D30 to D60.
  • Oil and grease resistant
  • No chipping

Feature:

  • Material: plastic
  • Impact insert diameter [mm]: 40 mm
  • Shore hardness: 75
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart