Hi-Vis vest class 3 Red hi-vis XS/S

Article no.: 302310225500XS/S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 302310225500XS/S
EAN / GTIN 7330509564578
Manufacturer number 302310225500XS/S
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% polyester, warp knit, 120g/m²

Details
Retractable ID-pocket
V neck, Banded neck

Finish
Extended back

Pockets
Inner document pocket
Radio loop

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

Front closure
One-way plastic zipper

Description:

  • A light hi-vis vest that's truly visible
  • Reflective banding throughout, including on the sleeves, to make sure you can be seen from all directions
  • Front zip and smart openings in the side, so you can reach your main pockets
  • Certified to EN20471 Class 3, XS/S Class 2, which means e.g
  • that the vest has sleeves with reflectors

Standard:

  • Combination Certification B ->M
  • EN ISO 20471, XS/S Class 2, S/M -> Class 3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart