{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ D1 | 8 mm | |
| Adapter | SK 50 short | |
| Arbor standard | ISO 7388-1 | |
| Shape | ADB | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HSC; HPC | |
| Overhang dimension A | 80 mm | |
| External ⌀ D | 27 mm | |
| ⌀ D2 | 21 mm | |
| Type of product | Shrink-fit chuck |
| Article number | 302288 8 | |
| EAN / GTIN | 2050001689924 | |
| Manufacturer number | 15.306.50.08.Z | |
| Manufacturer/responsible person | WTE Präzisionstechnik GmbH, Gewerbegebiet an der B95 2A, 09427 EHRENFRIEDERSDORF, Germany, www.wte.mapal.com |