• Last chance! Only a few items available and soon no longer in our assortment.

Hydraulic chuck short, slim, Form AD, SK 30, Clamping range ⌀ D1: 16mm

Article no.: 302030 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter SK 30
Arbor standard ISO 7388-1
Shape AD
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 90 mm
⌀ D2 38 mm
External ⌀ D 45 mm
Reach L1 71 mm
L2 50 mm
Adjustment travel V 10 mm
Weight 0.7 kg
Thread M M8×1
Type of product Hydraulic clamping chuck

Identification & Classification

Article number 302030 16
EAN / GTIN 2050001653086
Manufacturer number 15.507.30.16.Z
Manufacturer/responsible person WTE Präzisionstechnik GmbH, Gewerbegebiet an der B95 2A, 09427 EHRENFRIEDERSDORF, Germany, www.wte.mapal.com

Description

Version:

Short, slim version:
  • Radial run-out ≤ 3 µm.
  • With Balluffchip bore.
  • Axial length adjustment possible, 10 mm adjustment track.
  • Flexible due to use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Supplied with:

Hexagon cross-bar wrench.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, size 12; 20; 32: Sleeve reducer No. 302135302180.
Back stop screws for direct clamping / use of reducing sleeves on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart