Screwdriver bit socket set 1/2″ 9 pcs

Article no.: 3014444
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 3014444
EAN / GTIN 4010886949764
Manufacturer number 3014444
L-Number L60160 5260
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With hand-operated screwdriver bit sockets
  • Practical set composition for all lots
  • This set comes with a high-grade foam insert for keeping the components in place
  • GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete

Feature:

  • 1000 V insulated: no
  • Design: In a practical and robust plastic case
  • Drive square [inch]: 1/2″
  • square drive [metric]: 12,5 mm
  • Total height [mm]: 70 mm
  • Total length [mm]: 360 mm
  • Total width [mm]: 190 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart