Pliers set 3 pcs

Article no.: 3012859
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification & Classification

Article number 3012859
EAN / GTIN 4010886949719
Manufacturer number 3012859
L-Number L60160 4972
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Consisting of universal pliers 142 10 TL, power combination pliers 8250-200 JC and power side cutter 8314-180 JC, Swedish pattern
  • Best cutting power (Bcp) reveals the optimum cutting point under perfect power utilisation
  • 8314-180 JC Power side cutter:
  • High force build-up due to convex handle shape and forwardly shifted pivot point in the joint
  • Induction-hardened cutting edges 63-65 HRC
  • Gedore special hardened and tempered steel, chrome-plated
  • 2K handle sleeves
  • cutting capacity: 25mm²/AWG4, piano wire max. 2.0 mm, copper wire max. 6.00 m
  • 8250-200 JC Power Combination Pliers:
  • For heavy continuous use
  • High force build-up due to the forward displacement of the pivot point in the joint
  • Induction hardened cutting edges 62-64 HRC
  • GEDORE special hardened and tempered steel, chrome-plated
  • cutting capacity: 25mm²/AWG4, piano wire max. 2.0 mm, copper wire max. 6.00 mm
  • 142 10 tsp water pump pliers:
  • Self-clamping gripping on pipes and nuts
  • 15-fold fine adjustment at the touch of a button
  • Good accessibility in narrow areas due to slim pliers head
  • Induction hardened teeth 61 HRC
  • Steel grey with blue dipped rough handles

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 35 mm
  • Total length [mm]: 300 mm
  • Total width [mm]: 210 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart