Safety Knife SECUNORM 300 with TRAPEZOID BLADE 65232, 1 PCE

Article no.: 30000310.02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 30000310.02
EAN / GTIN 4002632804526
Manufacturer number 30000310.02
L-Number L60170 100386
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Surprisingly light. Convincingly good. With rounded-tip trapezoid blade and 5 mm cutting depth.
The SECUNORM 300 is The SECUNORM 500’s “little brother”. Only the handles differ. The SECUNORM 300 handle comprises glass fibre reinforced plastic rather than aluminium, making it lighter. The double-sided slider is ergonomically shaped and has a soft grip for a more comfortable cutting experience. With a 5 mm cutting depth, the SECUNORM 300 provides optimum work safety and protection for packaged goods.
    Basic material:
    Glass fibre reinforced plastic
    Ergonomic handle
    The excellent ergonomics can be felt all over the SECUNORM 300, for example in the newly shaped handle which fits comfortably into the hand. Or in details such as the nicely rounded knife end or the non-slip soft grip on the slider.

    Pleasantly light

    The SECUNORM 300's lightness enables you to work efficiently. At only approx. 50 grams, you get a comfortable and versatile professional cutting tool.
    The SECUNORM 300 is made of a glass fibre reinforced plastic, making it particularly abrasion resistant. Your safety knife therefore stays in top form even when in heavy contact with the cutting material.

    Short cutting depth

    A cutting depth of 5 mm means you can open a wide range of different packaging without the blade damaging the packaged goods. High frequency cutting tasks are also made easy.

    Optimal blade changing

    Just pressing the blade change button allows you to remove the plastic insert with the blade. The click-in blade cover and integrated magnet make blade changing even easier and safer.

Feature:

  • Handle: Double-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 5 mm
  • Main cutting materials:
    • Cardboard: up to 2-ply
    • Cardboard: 1-ply
    • Wrapping, stretch and shrink foil
    • Plastic strapping band
    • Tape
    • Bagged goods
    • Layers of foil or paper
    • Yarn, cord
    • Textile, material
    • Felt
    • Fleece
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material:
    • Recycled plastic
    • Glass fibre reinforced plastic
  • soft grip: yes
  • Metal detectable: no
  • Mounted blade: 65232.70
  • Blade exit length (max): 8
  • Blade exit length (max) Unit: mm
  • Optional blade:
    • 165232.70
    • 1765232.25
    • 5232.70
    • 5233.70
    • 610.70
    • 852.42
    • 56.70
    • 5634.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart