3-jaw universal puller with extremely narrow quick adjustment jaws, up to 130 mm spread, 100 mm reach

Article no.: 30-10+S-T
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 30-10+S-T
EAN / GTIN 4021176321337
Manufacturer number 30-10+S-T
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw universal puller with extremely narrow, quickly adjustable jaws and trapezoidal support surfaces at the claw is used for the safe and user-friendly removal of gearbox gears, bearings, pinions, synchronizers, and similar components. This allows any component that is seated on a shaft and is freely accessible from the outside to be removed. The trapezoidal support surfaces of the claw ensure that very tight and hard-to-reach gaps are also accessible. The 3-jaw design guarantees an even load distribution and thus a particularly secure grip on the part being removed.
  • The extremely slim design of the jaws optimally engages in extremely tight and hard-to-reach spots
  • 3-jaw provides an even distribution of forces and enables greater pulling forces.

Feature:

  • Material: tool steel
  • Total width [mm]: 174 mm
  • Total width [inch]: 6 7/8
  • Total depth [mm]: 174 mm
  • Total depth [inch]: 6 7/8
  • Total height [mm]: 158 mm
  • Total height [inch]: 6 1/4
  • Width across flats [mm]: 17 mm
  • Thread dimension: M14 x 1,5
  • Span outside pull-off (min.) [mm]: 13 mm
  • Span outside pull-off (max.) [inch]: 5 1/8
  • Span outside pull-off (min.) [inch]: 1/2
  • Span outside pull-off (max.) [mm]: 130 mm
  • Clamping depth, external puller [mm]: 100 mm
  • Clamping depth external puller [inch]: 3 15/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 24 mm
  • Hook base width (claw width J) [inch]: 15/16
  • Hook base depth usable (claw depth usable O) [mm]: 7 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/4
  • Total hook root depth (total claw depth H) [mm]: 14 mm
  • Total hook root depth (total claw depth H) [inch]: 9/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 3 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/8
  • Span inside pull-out (min.) [mm]: 70 mm
  • Span inside pull-out (max.) [mm]: 180 mm
  • Span inside pull-out (min.) [in.]: 2 3/4
  • Span inside extension (max.) [in.]: 7 1/16
  • Max. torque [Nm]: 40 Nm
  • Max. torque [ft lb]: 29.50
  • Max. tensile force [kN]: 30 kN
  • Max. tractive force [t]: 3 t
  • Max. pulling force [US t. sh.]: 3.31
  • Reversible puller hooks: Yes
  • Quick adjustment available: Yes
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 29.50
  • Separation diameter (min. - max.) [mm]: 13 mm - 130 mm
  • Span inside pull-out (min. - max.) [mm]: 70 mm - 180 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart