Interchangeable blade TORX PLUS® MagicSpring® for torque screwdriver with long handle 10IP x 175 mm

Article no.: 29557
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 29557
EAN / GTIN 4010995295578
Manufacturer number 29557
L-Number L60070 999
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Increases your efficiency: Wiha MagicSpring® holding feature holds all Torx® screws in place without a magnet.
  • Increases your efficiency: Extra slim blade geometry is particularly suitable for applications with confined narrow access.
  • Application: For controlled fastening with the pre-set torque.
  • Extra: Very slim blade diameter for hard-to-reach screws.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX PLUS®: 10IP
  • Torque value max (Nm): 4.5
  • Diameter Hex blade (mm): 4
  • Overall length (mm): 175
  • Visible blade length (mm): 42
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart