Turbocharger / manifold socket ∙ 17 mm outside hexagon ∙ Outside TORX® profile ∙ Size E12

Article no.: 2871-E12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Plug-in head

Identification & Classification

Article number 2871-E12
EAN / GTIN 4000896201730
Manufacturer number 2871-E12
L-Number L60140 5360
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Operating the turbocharger and manifold screws (E12)
  • Lower installation height than nut-driver with reversible ratchet
  • On MAN TGL ∙ TGM with E08 engines
  • Drive Wrench size 17 mm
    Operation e.g. with ratcheting combination wrench 606-17 or insert box-end wrench 6630d-17 and tool holder 6397 (screw loosening) with torque wrench 5292-3CT ∙ 6292-1CT (tightening)
  • Necessary due to limited space
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Outside hexagon 17 mm
  • Output: Outside TORX® profile
  • Wrench size: ∙ E12
  • Dimensions / length: 28 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart