Breaking torque wrench 1-5 Nm SE 9x12 050507

Article no.: 2839636
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 5 Nm
Socket for plug-in head 9×12 mm
Type of product Torque Wrench

Identification & Classification

Article number 2839636
EAN / GTIN 0611702896008
Manufacturer number 2839636
L-Number L60160 6044
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With micrometre scale, which allows quick and precise adjustment of the desired value
  • With adjuster lock that prevents accidental adjustment during use
  • Working accuracy: +/- 6 % (ATBSE), +/- 4 % (ATBK)
  • Breaking of the handgrip by 20 degrees when the pre-set torque value is achieved makes over-tightening unlikely
  • Classified to DIN EN ISO 6789:2003 Type II Class A
  • Classified as per DIN EN ISO 6789:2003 Type II Class A

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
    • Testing and trial departments
  • Drive receptacle, rectangular: 9 x 12 mm
  • Drive type/drive: Rectangular holder
  • EPA/ESD version: no
  • Fixed setting: no
  • Fuse: Ball lock
  • Insertion depth 1: 16.0 mm
  • Material: Tubular steel construction
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Longitudinal release
  • Scale type: Mono
  • Target groups:
    • Automotive
    • Industry
    • Fine mechanics
    • Military
    • Machinery
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque (max.) [Nm]: 5 Nm
  • Torque (min.) [Nm]: 1 Nm
  • Total length [mm]: 230 mm
  • VDE certified: no
  • Vernier Nm: 0,025 Nm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart