Universal puller set in L-BOXX 136

Article no.: 2838362
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification & Classification

Article number 2838362
EAN / GTIN 4010886939406
Manufacturer number 2838362
L-Number L60160 1873
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With 2- and 3-arm cross-beam
  • With rigid and slim legs and extensions
  • Extra slim Pulling hooks for narrow installation spaces are included for self-installation
  • The forged hooked feet are particularly suitable for difficult-to-access places
  • 12 different pullers can be combined
  • Outside Ø up to 130 mm, inside Ø up to 170 mm with a clamping depth of 200 mm
  • With Check-Tool insert for quick check of tool completeness
  • No. 1100 CT2-1.04 for retrofitting existing L-BOXX®s 136

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Total height [mm]: 151 mm
  • Total length [mm]: 357 mm
  • Total width [mm]: 442 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart