TGBHL 31.7C-12 Toolholders for Heavy Duty Groove-Turn and Parting Applications

Article no.: 2801605
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMO-GRIP
Type of product Boring bar

Identification & Classification

Article number 2801605
EAN / GTIN 7291075278293
Manufacturer number 2801605
L-Number L23920 945

Description

Description:

Groove/Turn Indexable Holders ,Cutting Width Maximum (CWX) 1/2″ ,Cutting Width Minimum (CWN) 0.46″ ,Overall Length (OAL) 6.7″

Feature:

  • Cutting Depth Maximum (CDX): 1.18″
  • Cutting Width Maximum (CWX): 1/2″
  • Cutting Width Minimum (CWN): 0.46″
  • Functional Width (WF): 1.05″
  • Overall Length (OAL): 6.7″
  • Shank Height (H): 1-1/4″
  • Shank Width (B): 1-1/4″

Downloads & documents

Suitable products

From the same series "SUMO-GRIP" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart