CGFG 51-440L-P8 Blades for Face Machining Carrying 8 mm Inserts

Article no.: 2801437
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2801437
EAN / GTIN 7291075200515
Manufacturer number 2801437
L-Number L23920 1276

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 100 mm, Cutting Width (CW) 8 mm, Overall Length (OAL) 230 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 700 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 440 mm
  • Cutting Depth Maximum (CDX) 100 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width (CW) 8 mm
  • Overall Length (OAL) 230 mm
  • Shank Height (H) 52.6 mm

Downloads & documents

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart