MGUHR 06-04L20 Solid Carbide Bars for Internal Turning and Threading at 4 mm Minimum Bore Diameter

Article no.: 2801023
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MINICHAM
Type of product Boring bar

Identification & Classification

Article number 2801023
EAN / GTIN 7291075122671
Manufacturer number 2801023
L-Number L23920 365

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 6 mm, Functional Length (LF) 62 mm, Minimum Bore Diameter (DMIN) 4 mm, Overall Length (OAL) 62 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Connection Diameter Workpiece Side (DCONWS) 3.45 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 62 mm
  • Functional Width (WF) 2.17 mm
  • Master Insert Identification (MIID) UMGR 4.0-0.0
  • Minimum Bore Diameter (DMIN) 4 mm
  • Overall Length (OAL) 62 mm
  • Reduced Body Diameter Length (LDRED) 20 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart