SXCNN 19 P14-03 External Toolholders for Specially Tailored Wide Profile Grooving Inserts

Article no.: 2800976
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series V-LOCK
Type of product Clamp toolholder

Identification & Classification

Article number 2800976
EAN / GTIN 7291075112344
Manufacturer number 2800976
L-Number L23920 3368

Description

Description:

  • Groove/Turn Indexable Holders
  • Overall Length (OAL): 6″

Feature:

  • Cutting Depth Maximum (CDX): 0.71″
  • Overall Length (OAL): 6″
  • Shank Height (H): 3/4″
  • Shank Width (B): 3/4″

Downloads & documents

From the same series "V-LOCK" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart