Full-length inlay sole CURREX WORK PRO Low CURREX WORK PRO Low, Size 45-46

Article no.: 280030-4546
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Insole

Identification & Classification

Article number 280030-4546
EAN / GTIN 4260508974487
Manufacturer number 280030-4546
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Semi-orthopaedic inlay sole
  • Full-length inlay sole with arch in three different heights: LOW / MEDIUM / HIGH
  • Deep heel cup for a better fit inside the shoe
  • Antistatic pad to relieve the forefoot
  • Heel demping by means of a PORON cushion
  • Anatomically shaped footbed for natural heel-to-toe movement of the foot
  • Suitable for all ELTEN shoes as well as ESD-compatible safety shoes that are certified with this insole according to EN ISO 20345 and EN ISO 20347
  • Skin-friendly materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart