{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tool material | Carbide | |
| Main application | UNI | |
| Cutting conditions | continuous | |
| Chip breaker | ZC | |
| Cutting speed vc main application | 80 m/min - 180 m/min | |
| Groove width w | 10 mm | |
| Corner radius R | 0.8 mm | |
| CWTOL | 0.08 mm | |
| fg | 0.2 mm/rev. - 0.35 mm/rev. | |
| Type | IC808 | |
| RETOL | 0.05 mm | |
| INSL | 13.3 mm | |
| Number of changes/inserts | 1 | |
| Indexable insert profile | neutral | |
| Series | DOVEIQGRIP | |
| Finishing/roughing assignment | Finishing | |
| Manufacturer's designation | TIGER 1008Y-IQ IC808 | |
| Type of product | Indexable insert for grooving |
| Article number | 274148 10 | |
| EAN / GTIN | 7291075316476 | |
| Manufacturer number | 6405396 |