Electronic diagonal cutters very narrow, pointed head without bevelled edge 128 mm, 5 1/8"

Article no.: 27388
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification & Classification

Article number 27388
EAN / GTIN 4010995273880
Manufacturer number 27388
L-Number L60070 3774
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: For absolutely flush cutting of soft wires in places which are difficult to access in the electronics industry.
  • Material: C 70 special tool steel.
  • Precise and clean cutting
  • Perfectly suited for electronic applications
  • Precise cuts for small and delicate cutting tasks of electronics and precision mechanics
  • Smooth-running work with opening spring
  • Perfect for confined spaces
  • DIN ISO 9654.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Diameter max (mm): 0.8
  • Overall length (mm): 128
  • Overall length (Inch): 5 1/8″
  • Cutting force: 2
  • Soft wire (mm): 0.8
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart