Grooving insert Full radius, PCD, Groove width w: 2mm

Article no.: 273749 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
17 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2 mm
Main application N
Cutting conditions continuous
Type PCD
Tool material PCD
Tolerance groove width w ±0.03 mm
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273749 2
EAN / GTIN 4045197643643
Manufacturer number 273749 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
650
Aluminium (short chipping)
N
650
Alu > 10% Si
N
650
CuZn
N
550
Graphite, GRP, CRP
N
400
continuous
 
wet maximum
 
dry
 

Description

Version:

With laser-profiled chipbreaker for optimum chip formation.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart