{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tool material | Carbide | |
| Main application | UNI | |
| Cutting conditions | continuous | |
| Chip breaker | J | |
| Cutting speed vc main application | 60 m/min - 180 m/min | |
| Groove width w | 2 mm | |
| Corner radius R | 0.2 mm | |
| Type | IC908 | |
| Tolerance groove width w | 0.03 mm | |
| Grooving depth tmax | 11 mm | |
| Tolerance corner radius R | 0.03 mm | |
| Feed f | 0.04 mm/rev. - 0.12 mm/rev. | |
| Number of changes/inserts | 5 | |
| Indexable insert profile | neutral | |
| Series | FLASHPENTA | |
| Finishing/roughing assignment | Finishing | |
| Manufacturer's designation | PMN D22-2J02 IC908 | |
| Type of product | Indexable insert for grooving |
| Article number | 273580 2/22 | |
| EAN / GTIN | 7291075380675 | |
| Manufacturer number | 3329279 |