Impact socket 3/4″ 19 mm

Article no.: 2734338
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 2734338
EAN / GTIN 4010886935880
Manufacturer number 2734338
L-Number L60160 6214
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Square drive as per DIN 3121 - H 20, ISO 1174
  • GEDORE vanadium steel 59CrV4
  • Gun-metal finish
  • DBGM (German utility patent)
  • Particularly suitable for working in sensitive areas permanently governed by certainty against loss, process reliability and occupational safety
  • Examples: overhead power line construction, wind power plants or the automotive sector

Feature:

  • 1000 V insulated: no
  • Actuation type: machine-operated
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Fuse: Impact-Fix
  • Insert length: 90,0 mm
  • Insert Ø 1: 32,4 mm
  • Insertion depth [mm]: 8,4 mm
  • Insertion Ø 2: 44,0 mm
  • Material: Chrome-vanadium steel 59CrV4
  • REACH registration available: no
  • Surface: burnished
  • Total length [mm]: 90 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 19

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart