• Last chance! Only a few items available and soon no longer in our assortment.

Micro thread turning insert, internal, full profile 60°, left-hand, L1 = 16 mm, ⌀ Dmin / Pitch: 4/0,8mm

Article no.: 270410 4/0,8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
26 pieces in stock

Select article variation and quantity

⌀ Dmin / Pitch (mm) Unit price incl. VAT

Availability

  • Tolerance class: DIN 13 6H
  • Flank angle: 60
  • Thread type: M; M-LH; MF; MF-LH

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Micro
Minimum ⌀ Dmin 4 mm
Overhang L1 16 mm
Tolerance class DIN 13 6H
Flank angle 60 degrees
Thread type M; M-LH; MF; MF-LH
Shank ⌀ d 4 mm
Tip centre offset L3 0.9 mm
Thread tip-face distance Y 0.6 mm
Minimum advance hmin 0.46 mm
Type of product Thread turning insert

Identification & Classification

Article number 270410 4/0,8
EAN / GTIN 4045197467553
Manufacturer number 270410 4/0,8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
30
GG(G)
K
90
CuZn
N
150
continuous
 
wet maximum
 

Description

Application:

For cutter holder No. 270200270204.

Downloads & documents

Suitable products

From the same series "Micro" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart