L-key with T-handle TORX PLUS® matt chrome-plated 10IP x 126 mm

Article no.: 26954
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 26954
EAN / GTIN 4010995269548
Manufacturer number 26954
L-Number L60070 1825
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Important: TORX PLUS® keys cannot be used with TORX® screws.
  • Application: For high torque transfer with minimal effort.
  • Extra: The stronger profile of the TORX PLUS® tip allows up to 25% extra torque than the TORX® profile.
  • Extra: ChromTop® blade tip for the highest accuracy.
  • Handle: Wiha Classic T-handle.
  • Blade: Chrome-vanadium steel, through hardened, chrome-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX PLUS®: 10IP
  • Round blade diameter (mm): 4
  • Handle diameter (mm): 26
  • Overall length (mm): 126
  • Handle width (T-handle) (mm): 80
  • Length T-handle blade (mm): 100
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart