Professional ESD diagonal cutters wide, pointed head without bevelled edge 115 mm, 4 1/2"

Article no.: 26821
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification & Classification

Article number 26821
EAN / GTIN 4010995268213
Manufacturer number 26821
L-Number L60080 25
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Meets your requirements: For completely flush cutting of soft copper wires.
  • Protects your health: Reduces strain from continuous work thanks to opening spring.
  • Lowers your costs: Electrostatically conductive tools protect electronic components from damage.
  • Application: For absolutely flush cutting of copper wire.
  • Standards: IEC 61340-5-1.
  • DIN ISO 9654.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: Yes
  • Diameter max (mm): 1
  • Overall length (mm): 115
  • Overall length (Inch): 4 1/2″
  • Cutting force: 2
  • Soft wire (mm): 1
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart