Water pump pliers Classic box type 300 mm

Article no.: 26763
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 26763
EAN / GTIN 4010995267636
Manufacturer number 26763
L-Number L60070 3859
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Meets your requirements: Permanently stable through box joint with double guidance.
  • Application: For gripping and holding pipes and angular profiles as well as hexagon nuts in installations.
  • Drehen, Ziehen, Greifen und Halten von z. B. Rohren oder Kontern von Schrauben und Muttern
  • 9-stufige Rasterung - Flexible Einstellung der Greifweite
  • Sicherer Halt am Werkstück dank Selbstklemmung
  • Höchste Stabilität dank durchgestecktem Gelenk
  • Installation projects often involve pipes, nuts, as well as rounded and edged materials in a variety of dimensions. Water pump pliers offer the optimal grip for all occasions. With a 9-step detent adjustment it offers maximum variability when working in the installation area. Crushing injuries are prevented thanks to the integrated clamping protection. Double guidance based on a box joint ensures the greatest stability of the pliers. At the same time, the slim design in the head and joint area provides reliable access to the work piece, even in confined areas. The handles of the pliers are made of anti-slip plastic and offer users a strong grip, even in oily or wet work situations. In addition, slipping off the work piece is prevented by the self-clamping on pipes and nuts, thus enabling highly comfortable work. When in use, the high-quality specially hardened teeth guarantee a reliable secure grip with long-term durability. The robust water pump pliers are dirt resistant.
  • DIN ISO 8976.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Spanner size (mm): 63
  • Pipe diameter (inches): 2 1/2″
  • Overall length (mm): 300
  • Overall length (Inch): 12″
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart