Bolt cutter 24″

Article no.: 2675145
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 2675145
EAN / GTIN 4010886933763
Manufacturer number 2675145
L-Number L60160 4797
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Double cam bolt adjustment
  • Cutting head replaceable
  • Cutting heads from chrome-vanadium steel
  • Max. cutting performance 44 HRC
  • Max. cutting performance 49 HRC
  • 48 HRC ≈ 1590 N / mm² Tensile strength

Feature:

  • 1000 V insulated: no
  • Cutting capacity (max.): 7,0
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [inch]: 24
  • Total length [mm]: 620 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart