Combination pliers Professional electric with DynamicJoint® and OptiGrip with extra long cutting edge

Article no.: 26708
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification & Classification

Article number 26708
EAN / GTIN 4010995267087
Manufacturer number 26708
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Increases your efficiency: A secure, non-slip grip in all standard work situations.
  • Protects your health: Special DynamicJoint® design reduces effort required for cutting.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: General purpose pliers for gripping and holding as well as cutting soft and hard wires and cables.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Standards: Manufactured acc. to IEC 60900.
  • 2in1: Greifen und Schneiden
  • DynamicJoint® - Innovative unique joint design
  • No twisting or slipping
  • Kind to hands and muscles
  • DIN ISO 5746.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 1.8
  • Overall length (mm): 180
  • Overall length (Inch): 7″
  • Cutting force: 16
  • Medium-hard wire (mm): 3.4
  • Hard wire (mm): 2.2
  • Hardened spring steel (mm): 1.8
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart