{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Mute | |
| Shank ⌀ Ds | 20 mm | |
| Insert size | 9 mm | |
| Application type | right-hand | |
| Shank type | Steel | |
| Standard | Works standard | |
| Vibration | damped | |
| Through-coolant | yes | |
| ISO code toolholder | A20X SCLCR/L09 | |
| Setting angle κ | 95 degrees | |
| suitable indexable insert | CC.. 09T3.. | |
| Minimum pre-drill ⌀ Dmin | 25 mm | |
| Centre offset L3 | 13 mm | |
| Lmin | 120 mm | |
| Overall length L | 189 mm | |
| Overhang L1 | 120 mm | |
| Set of insert screws | 269028 50 | |
| Connection thread | G1/4 | |
| Application | Internal longitudinal turning; Facing | |
| Type of product | Boring Bar |
| Article number | 265008 20/09 | |
| EAN / GTIN | 4069515024464 | |
| Manufacturer number | 265008 20/09 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |