TorcoTronic III 1/2″ 10-120 Nm Highline

Article no.: 2648636
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
Socket for plug-in head 9×12 mm
Type of product Torque Wrench

Identification & Classification

Article number 2648636
EAN / GTIN 4002805931905
Manufacturer number 2648636
L-Number L60160 95
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • For everyday requirements in installation and torque control
  • For use in all areas of manufacturing and development
  • Features:
  • Microprocessor-controlled, electronic torque wrench
  • For controlled bi-directional tightening
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Robust workshop construction
  • Wide measuring range in N·m, can be switched to cN·m, lbf·ft or lbf·in
  • With 1/2″ reversible ratchet. The ratchet is exchangeable, providing the option of using a 9x12 mm (TT3H 120) or 14x18 mm (TT3H 350) square socket
  • Characteristics:
  • Torque and torque angle measure
  • 4 different measuring modes
  • 5 parameters storable
  • USB interface for data exchange
  • 2000 storage places
  • Measurement accuracy torque +/- 1 %, +/- 1 digit
  • Measurement accuracy torque angle +/- 1 %, but min. +/- 1° on 360° with min. 4°/sec
  • Different depth gauges for end fittings programmable
  • Simple to operate with easy to understand Icon-menu navigation and 4 functional keys
  • Clearly readable, illuminated LCD display
  • Resolution torque: 0.1 N·m
  • Resolution torque angle: 0.1°
  • PC-software easy to operate for uncomplicated programming and documentation of data
  • Data can be transfered to MS Excel®
  • Keyboard lock
  • Operation with standard Mignon AA or optional with rechargeable-battery (NiMH)
  • Visual signal: 3x LED (yellow, green, red)
  • Acoustic signal: buzzer
  • TÜV SÜD approved, CE and RoHS

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
    • Maintenance and repair
  • Drive receptacle, rectangular: 9 x 12 mm
  • Drive square [inch]: 1/2″
  • Drive type/drive: Rectangular holder
  • EPA/ESD version: no
  • Evaluation software: no
  • Fixed setting: no
  • Graphic display: no
  • Interface: USB
  • Measuring accuracy Angle of rotation: ±1% , min. ±1° on 360° at min. 4°/sec.
  • Measuring accuracy Torque: ± 1% tolerance of reading value, ± 1 Digit
  • Precision: +/- 1 %
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Military
    • Energy
    • Machinery
    • Workshop
    • Utility
    • Service
    • Railway
    • Agriculture
    • Oil & Gas
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 7,4 lbf ft - 88,5 lbf ft
  • Torque range (min./max.) [Nm]: 10 Nm - 120 Nm
  • Total length [mm]: 670 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart