Hexagon screwdriver with 2C-T-handle

Article no.: 2647338
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 2647338
EAN / GTIN 4010886932940
Manufacturer number 2647338
L-Number L60160 2153
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • 2-component wing grip for high torque when loosening or tightening
  • Extended wing provides optimal support for the ball of the hand

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length: 175 mm
  • Blade shape: Hexagonal
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Design low spark: no
  • Design: with hanging hole
  • Handle available: yes
  • Handle design [inch]: 2K
  • Impact cap: no
  • Material: Chrome-silicon vanadium steel 61CrSiV5
  • REACH registration available: no
  • Surface: chromated
  • Total length [mm]: 213 mm
  • VDE certified: no
  • Width across flats [mm]: 8

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart