Universal puller 3-arm pattern 580x200mm

Article no.: 2546558
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification & Classification

Article number 2546558
EAN / GTIN 4036976126020
Manufacturer number 2546558
L-Number L60160 6364
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • It is also suitable for removing heavy, multistage V-belt pulley wheels, flywheels, gear wheels, etc.
  • Pins are used to lock the arms at 120 degrees to each other on the hub
  • Rigid legs forged from one piece
  • Leg brake - prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button
  • By reversing the legs, this tool can be used as an internal or external puller
  • Upgradeable with hydraulic spindle (see table)
  • This puller may also be used with the hydraulic aid no. 1.50 without requiring any reduction bushing
  • On request, this puller is also available with further legs and extendable up to 6 arms
  • Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: yes
  • Clamping bracket available: no
  • Clamping width inner pull-off a2 (min.) [mm]: 270 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 640 mm
  • Clamping width outer pull-off (max.) [mm]: 580 mm
  • Clamping width outside pull-off (min.) [mm]: 150 mm
  • Hook base width at working face c1 [mm]: 36 mm
  • Hook brake present: yes
  • Hook foot depth usable d2 [mm]: 28 mm
  • Hook foot thickness at the point e1 [mm]: 6,5 mm
  • Hook parallel displaceable: no
  • Hydraulic spindle available: no
  • Hydraulic spindle optional: 1.06/HSP3
  • Number of arms: 3
  • Pulling force (max.) [t]: 10
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: yes
  • Scale graduation available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle thread size: G 1″ x 360
  • Total length [mm]: 137 mm
  • Type of use: internal_and_external_pull-off
  • Usable clamping depth b [mm]: 200 mm
  • VDE certified: no
  • Width across flats [mm: 36 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart