Indexable insert for turning WNMG 080408, for roughing machining

Article no.: 252208 HB7140-2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £9.69 / 1 Piece
  • from 10 Piece
    £8.07 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
2,165 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

ISO code indexable insert WNMG 080408
Corner radius 0.8 mm
Type HB7140-2
Tool material Carbide
Main application M
Cutting conditions heavily interrupted
Chip breaker VG
Cutting depth ap 1.5 mm - 6 mm
Feed f 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 50 m/min - 170 m/min
Coating AlTiSiN
Number of changes/inserts 6
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 252208 HB7140-2
EAN / GTIN 4069515022903
Manufacturer number 252208 HB7140-2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart