Screwdriver with 2C-T-handle

Article no.: 2513749
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 2513749
EAN / GTIN 4010886933152
Manufacturer number 2513749
L-Number L60160 596
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • 2-component wing grip for high torque when loosening or tightening
  • Extended wing provides optimal support for the ball of the hand

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length: 125 mm
  • Blade shape: Round
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Design low spark: no
  • Design: with hanging hole
  • For screws of size: M3 - M3.5
  • Handle available: yes
  • Handle design [inch]: 2K
  • Handle material: Soft component (thermoplastic elastomer), hard component (glass fibre reinforced plastic)
  • Impact cap: no
  • Insulated: no
  • Material: Chrome-vanadium steel
  • Output size TX (inside): T10
  • REACH registration available: yes
  • Surface: chrome-plated
  • Tempering of output tip: burnished
  • Total length [mm]: 152 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats Torx [mm]: 2,74

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart