HELIIL 25C-410 Grooving and Turning Bars with Coolant Holes for HELI-GRIP Utility Inserts

Article no.: 2500459
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2500459
EAN / GTIN 7291075031164
Manufacturer number 2500459
L-Number L23920 2378

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Width Maximum (CWX) 4.76 mm, Cutting Width Minimum (CWN) 4 mm, Overall Length (OAL) 160 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Depth Maximum (CDX) 10 mm
  • Cutting Width Maximum (CWX) 4.76 mm
  • Cutting Width Minimum (CWN) 4 mm
  • Functional Width (WF) 22.7 mm
  • Minimum Bore Diameter (DMIN) 43 mm
  • Overall Length (OAL) 160 mm

Downloads & documents

Suitable products

From the same series "HELI-GRIP" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart