{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank size | 25 mm | |
| Insert size | 16 mm | |
| Application type | right-hand | |
| Standard | Works standard | |
| Through-coolant | no | |
| ISO code toolholder | PCSNR/L 2525M16 | |
| suitable indexable insert | CN.. 1606.. | |
| Functional width L4 | 32 mm | |
| Head length L1 | 33 mm | |
| Overall length L | 150 mm | |
| Shim | 259031 35 | |
| Lever | 259015 12 | |
| Lever screw | 259018 11 | |
| Set of shim pins | 259044 6 | |
| Shim punches pack | 259047 4 | |
| Setting angle κ | 45 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 250024 25/16 | |
| EAN / GTIN | 4045197772169 | |
| Manufacturer number | 250024 25/16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |