Inner shoe DIALUTION Inner shoe Low DIALUTION Inner shoe Low, Size 43

Article no.: 250001-43
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 43
Type of product Insole

Identification & Classification

Article number 250001-43
EAN / GTIN 4030839271698
Manufacturer number 250001-43
L-Number L00790 1502
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Consists of a multi-layered fabric which contains a membrane
  • The membrane absorbs the wound fluid and does not give it to the outer material of the shoe
  • White inner material in order to quickly identify wounds
  • Soft padding
  • Only few seams
  • Removable
  • Washable up to 60°C

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart