L-key set in ProStar holder Hexagonal ball end in inch design, 13-pcs., black oxidised in SB-cardboard packaging

Article no.: 24851
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 24851
EAN / GTIN 4010995248512
Manufacturer number 24851
L-Number L60070 822
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: Especially for inch-sized screws that are difficult to access.
  • Extra: Space saving ProStar allows the easy removal of each key without moving any others.
  • Blade: Chrome-vanadium steel, through-hardened, bronzed.
  • Easy removal
  • Perfect for confined spaces
  • Inch design
  • Based on ASME B18.3.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys Hexagonal ball end in inch design, black oxidised 1.3 mm x 0,05″ x 72 mm (01422)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 1.6 mm x 1/16″ x 80 mm (01423)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 2.0 mm x 5/64″ x 88 mm (01431)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 2.4 mm x 3/32″ x 101 mm (01427)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 2.8 mm x 7/64″ x 111 mm (01433)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 3.2 mm x 1/8″ x 121 mm (01425)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 3.6 mm x 9/64″ x 136 mm (01434)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 4.0 mm x 5/32″ x 148 mm (01430)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 4.8 mm x 3/16″ x 163 mm (01426)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 5.6 mm x 7/32″ x 176 mm (01432)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 6.4 mm x 1/4″ x 191 mm (01424)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 7.9 mm x 5/16″ x 210 mm (01429)
  • 1x L-keys Hexagonal ball end in inch design, black oxidised 9.5 mm x 3/8″ x 232 mm (01428)
  • 1x L-keys 1.3 mm x 74 mm (01391)
  • 1x ProStar holder

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart