L-key set in ProStar holder TORX®, 13-pcs., black oxidised

Article no.: 24312
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 24312
EAN / GTIN 4010995243128
Manufacturer number 24312
L-Number L60070 352
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Makes handling easier: Sliding function for one-handed opening of the holder and simple, quick removal.
  • Easy removal

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys TORX®, black oxidised T5 x 72 mm (24313)
  • 1x L-keys TORX®, black oxidised T6 x 80 mm (24314)
  • 1x L-keys TORX®, black oxidised T7 x 88 mm (24315)
  • 1x L-keys TORX®, black oxidised T8 x 101 mm (24316)
  • 1x L-keys TORX®, black oxidised T9 x 111 mm (24317)
  • 1x L-keys TORX®, black oxidised T10 x 121 mm (24318)
  • 1x L-keys TORX®, black oxidised T15 x 136 mm (24319)
  • 1x L-keys TORX®, black oxidised T20 x 148 mm (24320)
  • 1x L-keys TORX®, black oxidised T25 x 163 mm (24321)
  • 1x L-keys TORX®, black oxidised T27 x 176 mm (24322)
  • 1x L-keys TORX®, black oxidised T30 x 191 mm (24323)
  • 1x L-keys TORX®, black oxidised T40 x 210 mm (24324)
  • 1x L-keys TORX®, black oxidised T50 x 232 mm (24325)
  • 1x ProStar holder

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart