L-keys Hexagonal ball end MagicRing®, inch design matt chrome-plated 3/16″ x 163 mm

Article no.: 24305
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 24305
EAN / GTIN 4010995243050
Manufacturer number 24305
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: Insert hex inch screws into and remove from boreholes, especially in difficult to access areas.
  • Extra: MagicRing® made from spring steel holds all standard screws tight at various angles (available from 1/8″).
  • Extra: The ball end enables the user to work at angles up to 25°.
  • Blade: Chrome-vanadium steel, through hardened, chrome-plated.
  • Based on ASME B18.3.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Internal hexagon (Inch): 3/16″
  • Overall length (mm): 163
  • Length Pin closing blade (short) (mm): 33
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart